This product may not be available in all locations.
1
more

Transformer, Motor Control, 300VA, 240 x 480 - 120 Volt
Item #: 599896
Cat #: 302A3600YDP207
UPC: 783175103478
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Motor Control, 300VA, 240 x 480 - 120 Volt
Overview
Transformer, Motor Control, 300VA, 240 x 480 - 120 Volt
Also known as: 783175103478, 302A3600YDP207
Specifications
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 300 |
| Secondary Voltage: | 120 |
| Primary Voltage: | 240/480 |
| Type: | Industrial Control, Transformer |
| Volt Amps: | 300 |
| Primary Voltage: | 240/480 |
| Phase: | 1 |
| Secondary Voltage: | 120 |