CREE CR24-31L-35K-S CR24, 3100LM,

Item #: 599994
Cat #: CR24-31L-35K-S
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
CREE CR24-31L-35K-S CR24, 3100LM, 3500K, STEP DIMMING

Overview

CREE CR24-31L-35K-S CR24, 3100LM, 3500K, STEP DIMMING
Also known as: CR24-31L-35K-S

Specifications

Width: 12 in
Material: Aluminum
Angle: 90°
Width: 12 in
Angle: 90°
Material: Aluminum

Customer Reviews

No reviews for this product
(0)