Fiber Optic Cable, Glass, Diffuse, Right Angle, Sensing Tip

Item #: 60006

Cat #: 43GR-TMC15SL

UPC: 611320612981

to view pricing and more.
Documents & Guides
Cable, Fiber Optic, Diffuse, Glass, Large Aperture Sensor, Large Right Angle, Brass/Stainless Steel, Sensing Tip, 1.6 mm Diameter, Stainless Steel Sheathing, 36 Inch Length

Overview

Cable, Fiber Optic, Diffuse, Glass, Large Aperture Sensor, Large Right Angle, Brass/Stainless Steel, Sensing Tip, 1.6 mm Diameter, Stainless Steel Sheathing, 36 Inch Length
Also known as: 611320612981, 43GR-TMC15SL

Specifications

Type: Cable, Glass, Fiber Optic
Diameter: 1.600 mm
Material: Stainless Steel, Brass
Length: 36 in
Jacket: Stainless Steel
Type: Cable, Glass, Fiber Optic
Material: Stainless Steel, Brass
Jacket: Stainless Steel
Diameter: 1.600 mm
Length: 36 in