LED Wallpack, 64 Watt, 7100 Lumen, 4500K, 120-277V

Item #: 600066

Cat #: WLD64LEDPC

UPC: 765364002717

to view pricing and more.
Documents & Guides
LED Large Wallpack, 64 Watt, 7100 Lumen, 4500K, 80 CRI, 120-277 Volt, 120 Volt Photocontrol, Bronze Finish, Replaces 400 Watt HID

Overview

LED Large Wallpack, 64 Watt, 7100 Lumen, 4500K, 80 CRI, 120-277 Volt, 120 Volt Photocontrol, Bronze Finish, Replaces 400 Watt HID

The Atlas Classic Wall Lights utilize an innovative, proprietary design to eliminate glare and wasted light. A unique design directs the light forward and downward, resulting in a smooth, uniform light pattern on the ground. This results in a smooth, uniform light pattern exactly where you want it – on the ground, and not in your eyes.

Also known as: 765364002717, WLD64LEDPC

Specifications

Wattage: 64
Color Temperature: 4500 (Cool White)
Color: Bronze
Lumens: 7100
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 64
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4500 (Cool White)
Lumens: 7100
Dimmable: No