Wallpack, LED, 43W, 120 - 277V

Item #: 600068

Cat #: WLM43LEDPC

UPC: 765364002809

to view pricing and more.
Documents & Guides
Atlas LED Wall Light, 120 - 277V Photocell, Material: Aluminum Die Cast.

Overview

Atlas LED Wall Light, 120 - 277V Photocell, Material: Aluminum Die Cast.
Also known as: 765364002809, WLM43LEDPC

Specifications

Type: Wallpack, Photocell
Color: Black
Wattage: 43
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack, Photocell
Wattage: 43
Volts AC Range: 120 - 277
Color: Black
Light Technology: LED