Dimmer, Decorator, 1000W, RadioRA-2, Palladium

Item #: 600097

Cat #: RRD-10ND-PD

UPC: 027557774383

to view pricing and more.
Documents & Guides
RadioRA-2 Slide Dimmer, 1000W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Palladium

Overview

RadioRA-2 Slide Dimmer, 1000W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Palladium

RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, neutral required, 120V/1000W in palladium

Also known as: 027557774383, RRD-10ND-PD

Specifications

Volts AC: 120
Type: Preset, Multi-Location
Mounting: Surface
Color: Palladium
Wattage: 1000
Volts AC: 120
Mounting: Surface
Wattage: 1000
Type: Preset, Multi-Location
Color: Palladium