8 AWG, 30-Strand, Green, MTW, 500'

Item #: 600155

Cat #: 76843.38.06

UPC: 079407468430

Sign In or Register to view pricing and more.
Documents & Guides
8 AWG, 30-Strand, Copper Wire, Green, 600V, Machine Tool Wire, 500' Spool.

Overview

8 AWG, 30-Strand, Copper Wire, Green, 600V, Machine Tool Wire, 500' Spool.
Also known as: 079407468430, 76843.38.06

Specifications

Color: Green
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Color: Green
Jacket: PVC
Volts AC: 600
Gauge: 8 AWG
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded