Breaker Molded Case, PowerPacT L, 400A, 3P, 600VAC, 25kA, Micrologic 3.3S, 80%

Item #: 600290

Cat #: LJL36400U33X

UPC: 785901303794

to view pricing and more.

Overview

Breaker, Molded Case, PowerPacT L, 400 Amp, 3-Pole, 600 Volt AC, 25kAIC, Micrologic 3.3S, 80%

PowerPacT L-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT L-Frame circuit breakers are available with electronic trip units. This circuit breaker provides Micrologic Standard with a 3.3S trip unit and an LSI function. All PowerPacT L-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT L circuit breakers are available in 3 and 4-pole unit mount, I-Line, and drawout constructions. This unit has lugs on both the line and load sides. This PowerPacT L, 400A, 3 pole, circuit breaker has an interrupting rating of 25kA at 600VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT L circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: 785901303794, LJL36400U33X

Specifications

Type: Breaker; Molded Case
Standards: California Proposition 65
Type: Breaker; Molded Case
Standards: California Proposition 65