LED ROUND BOLLARD 42" 24W COOL

Item #: 600408

Cat #: BLEDR24

UPC: 019813036304

to view pricing and more.
Documents & Guides
LED ROUND BOLLARD 42" 24W COOL BRONZE

Overview

LED ROUND BOLLARD 42" 24W COOL BRONZE
Also known as: 019813036304, BLEDR24

Specifications

Wattage: 24
Color: Bronze
Light Technology: LED
Wattage: 24
Light Technology: LED
Color: Bronze