Breaker, Molded Case, 3P, 25A, 480VAC, 250VDC, F Frame

Item #: 60043

Cat #: FAL34025

UPC: 785901529682

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 25 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, F Frame

Overview

Breaker, Molded Case, 25 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, F Frame
Also known as: 785901529682, FAL34025

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 25
Standards: California Proposition 65
Poles: 3
Volts AC: 480
Standards: California Proposition 65
Volts DC: 250
Amps: 25