
Wallpack, LED, 18-LED, 44.5W, 120-277V, Bronze
Item #: 600555
Cat #: LNC2-18LU-5K-3-1-PC1
UPC: 785988030347
to view pricing and more.
Documents & Guides
LNC2 Series Wallpack, LED, 18-LED, 44.5 Watt, 120-277 Volt, Lumens: 3311, Color Temperature: 5000K, Width: 10-1/4 inch, Color: Bronze, IES Distrubution: Type III, Options: (PC1) Button photocontrol 120 Volt
Overview
LNC2 Series Wallpack, LED, 18-LED, 44.5 Watt, 120-277 Volt, Lumens: 3311, Color Temperature: 5000K, Width: 10-1/4 inch, Color: Bronze, IES Distrubution: Type III, Options: (PC1) Button photocontrol 120 Volt
Also known as: 785988030347, LNC2-18LU-5K-3-1-PC1
Specifications
| Diameter: | 10 1/4 in |
| Color Temperature: | 5000 (Bright White) |
| Color: | Bronze |
| Wattage: | 44.500 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Diameter: | 10 1/4 in |
| Color: | Bronze |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 44.500 |
| Volts AC Range: | 120 - 277 |