Relay, Ice Cube, 11 Blade, 12A, 24VDC, 4PDT

Item #: 600643

Cat #: 700-HF34Z24-3-4

UPC: 884951797048

to view pricing and more.
Documents & Guides
Relay, Ice Cube, 11 Blade, 12 Amp, 24 Volt DC Coil, 4-Pole, Double Throw, Pilot Light, Operator, Quick Connect/Solder Type Terminations *** Rockwell Automation Preferred Product ***

Overview

Relay, Ice Cube, 11 Blade, 12 Amp, 24 Volt DC Coil, 4-Pole, Double Throw, Pilot Light, Operator, Quick Connect/Solder Type Terminations *** Rockwell Automation Preferred Product ***
Also known as: 884951797048, 700-HF34Z24-3-4

Specifications

Volts DC Control: 24
Type: Relay, Ice Cube, 11-Blade
Mounting: Socket
Amps: 12
Poles: 4
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Mounting: Socket
Poles: 4
Type: Relay, Ice Cube, 11-Blade
Amps: 12
Special Program: Rockwell Automation Preferred Product