Automatic switch, PowerPacT J, 250A, 3 pole, 600VAC, 18kA, lugs, magnetic, shunt

Item #: 600741

Cat #: JGL36000S25SA

UPC: 785901454182

to view pricing and more.

Overview

Automatic switch, PowerPacT J, 250A, 3 pole, 600VAC, 18kA, lugs, magnetic, shunt

PowerPacT J-Frame automatic switches are a disconnect device and can be used to open and close a circuit under normal operating conditions. The automatic switches are similar in construction to, use the same accessories, and offer the same connection possibilities as the J-Frame circuit breaker version. The switches have a factory set, nonadjustable trip point calibrated to protect the molded case switch. The automatic switch can make and break its rated current. For an overload or a short circuit, it must be protected by an upstream device. PowerPacT J-Frame switches are available in unit mount, I-Line, plug-in, or drawout versions. This switch has lugs on both the line and load sides. This PowerPacT J, 250A, 3 pole, automatic switch has a short circuit withstand current rating of 18kA at 600VAC. This unit includes a factory installed 120VAC shunt trip. PowerPacT J automatic switches comply to UL, CSA, NMX, and IEC standards and are CE marked.

Also known as: 785901454182, JGL36000S25SA

Specifications

Standards: California Proposition 65
Standards: California Proposition 65