SQD JGL36250SA MOLDED CASE CIRCUIT

Item #: 600742

Cat #: JGL36250SA

UPC: 785901582137

to view pricing and more.
SQD JGL36250SA MOLDED CASE CIRCUIT BREAKER 600V 250A

Overview

SQD JGL36250SA MOLDED CASE CIRCUIT BREAKER 600V 250A
Also known as: 785901582137, JGL36250SA

Specifications

Poles: 3
Amps: 250
Standards: California Proposition 65
Poles: 3
Standards: California Proposition 65
Amps: 250