BUSS MIC-1 BUSS MIDGET FUSE

Item #: 600836

Cat #: MIC-1

UPC: 051712726429

to view pricing and more.
Documents & Guides
BUS MIC-1 BUS MIDGET FUSE

Overview

BUS MIC-1 BUS MIDGET FUSE
Also known as: 051712726429, MIC-1

Specifications

Diameter: 13/32 in
Interrupt Rating AC: 35
Speed: Fast Acting
Amps: 1
Color: Green
Length: 1 1/2 in
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 35
Class: Midget
Diameter: 13/32 in
Speed: Fast Acting
Color: Green
Volts AC: 250
Interrupt Rating DC: 35
Interrupt Rating AC: 35
Amps: 1
Length: 1 1/2 in
Mounting: Cartridge
Class: Midget