LED Lamp, PAR20, 7W, 120V, WFL25

Item #: 600898

Cat #: 18049

UPC: 783927399173

to view pricing and more.
Documents & Guides
LED Lamp, 7 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 400, Color Temperature: 3000K, Beam Angle: Wide Flood 25 Degree

Overview

LED Lamp, 7 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 400, Color Temperature: 3000K, Beam Angle: Wide Flood 25 Degree
Also known as: 783927399173, 18049

Specifications

Lumens: 400
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Angle: 25°
Lumens: 400
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 7
Shape: PAR20 (Sealed Beam)
Angle: 25°