SpectraCool Outdoor with Heat G52, 12000BTU 115V, Brushed, SS304

Item #: 600900

Cat #: G521216G151

UPC: 783510211714

Sign In or Register to view pricing and more.
SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Outdoor with Heat G52, G521216G151 item is rated 12000BTU 115V with material of SS304 finish Brushed.

Overview

SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Outdoor with Heat G52, G521216G151 item is rated 12000BTU 115V with material of SS304 finish Brushed.

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510211714, G521216G151

Specifications

Wattage: 3500
BTU: 12000
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Width: 17.120 in
Height: 52.690 in
Depth: 11.660 in
Wattage: 3500
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
Height: 52.690 in
BTU: 12000
Material: Stainless Steel 304
Width: 17.120 in
Depth: 11.660 in