600 FLX_CU STD BAR 1H 5/8 BLT BELL

Item #: 600911

Cat #: 54123BS

UPC: 786210954691

to view pricing and more.
Copper One-Hole Lug, Standard Barrel - Bell Shaped End, Peep Hole, Max 35kV, Wire Size 750 kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 106, Die Color Code Black

Overview

Copper One-Hole Lug, Standard Barrel - Bell Shaped End, Peep Hole, Max 35kV, Wire Size 750 kcmil, 5/8 Inch Bolt Size, Tin Plated, Die Code 106, Die Color Code Black
Also known as: 786210954691, 54123BS

Specifications

Material: Copper
Color: Black
Stud Size: 5/8 in
Material: Copper
Stud Size: 5/8 in
Color: Black