TB TY272M-2 CABLE TIE 120LB 9IN RED

Item #: 600923

Cat #: TY272M-2

UPC: 786210817491

to view pricing and more.
Documents & Guides
THB TY272M-2 CABLE TIE 120LB

Overview

THB TY272M-2 CABLE TIE 120LB
Also known as: 786210817491, TY272M-2

Specifications

Color: Red
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 8.750 in
Color: Red
Weight Capacity: 120 lbs
Length: 8.750 in
Width: 0.270 in
Material: Nylon