Fiber Optic Cable, Glass, Transmitted Beam, Right Angle, 36"

Item #: 601105

Cat #: 43GT-TIS10SS048

UPC: 885630176635

to view pricing and more.
Documents & Guides
Cable, Fiber Optic, Glass, Transmitted Beam, Small Aperture, Right Angle, 1.6 mm Diameter, Stainless Steel, Sensing Tip, Stainless Steel Sheathing, 48 Inch Length

Overview

Cable, Fiber Optic, Glass, Transmitted Beam, Small Aperture, Right Angle, 1.6 mm Diameter, Stainless Steel, Sensing Tip, Stainless Steel Sheathing, 48 Inch Length
Also known as: 885630176635, 43GT-TIS10SS048

Specifications

Type: Cable, Glass, Fiber Optic
Diameter: 1.600 mm
Material: Stainless Steel
Jacket: Stainless Steel
Length: 48 in
Type: Cable, Glass, Fiber Optic
Material: Stainless Steel
Length: 48 in
Diameter: 1.600 mm
Jacket: Stainless Steel