Metal Halide Protected Lamp, Clear Finish
Item #:
601184
Cat #:
MH100/U/M
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Protected Lamp, 100 Watt, Medium Screw Base, Clear Finish
Overview
Metal Halide Protected Lamp, 100 Watt, Medium Screw Base, Clear Finish
Also known as: MH100/U/M
Specifications
Type: | Pulse Start |
Color: | Clear |
Lumens: | 8500 |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Color Rendering Index (CRI): | 70 |
Light Technology: | HID |
Type: | Pulse Start |
Lumens: | 8500 |
Wattage: | 100 |
Light Technology: | HID |
Color: | Clear |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 70 |
Customer Reviews
No reviews for this product
(0)