Sheet Metal Screw, # 8 x 3/4", Hex Washer Head, Slotted, Steel, 100/PK

Item #: 601195

Cat #: 8X34HWHSTSZJ

UPC: 705591960022

to view pricing and more.
Documents & Guides
No Documents Available
Sheet Metal Screw, # 8 x 3/4", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, Order of 1 Each = Pack of 100

Overview

Sheet Metal Screw, # 8 x 3/4", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, Order of 1 Each = Pack of 100
Also known as: 705591960022, 8X34HWHSTSZJ

Specifications

Length: 3/4 in
Drive: Slotted
Screw Head: Hex
Material: Steel
Size: # 8
Finish: Zinc Plated
Length: 3/4 in
Screw Head: Hex
Size: # 8
Drive: Slotted
Material: Steel
Finish: Zinc Plated