CHC 29964 5/8-11X14 OVALEYE BOLT

Item #: 601217

Cat #: 29964

UPC: 096359069973

to view pricing and more.
Documents & Guides
CHC 29964 5/8-11X14 OVALEYE BOLT

Overview

CHC 29964 5/8-11X14 OVALEYE BOLT

Hardware for deadending conductor and guy wires, offered by the Hubbell-Chance brand, consist of Thimbleye® and ovaleye bolts, banding, eyenuts and eyelets, guy attachments and guy markers. All products are designed and manufactured in compliance with applicable electric utility and communications industry standards.

Also known as: 096359069973, 29964

Features & Benefits

  • 6" thread length
  • Includes one square nut
  • Eye dimensions are 5/8" x 1 1/2" x 2"
  • Rated tensile strength is 13,550 lbs.
  • Galvanized steel per ASTM A-153
  • Manufactrured in compliance with ANSI C135.4 and C135.5
  • RUS listed o - Bolt, eye, oval

Specifications

Material: Steel
Material: Steel