MLB 12126-SC1-NK-NP SCREW COVER

Item #: 601224

Cat #: 12126-SC1-NK-NP

UPC: 784572101364

to view pricing and more.
Documents & Guides
MLB 12126-SC1-NK-NP SCREW COVER TYPE1

Overview

MLB 12126-SC1-NK-NP SCREW COVER TYPE1
Also known as: 784572101364, 12126-SC1-NK-NP

Specifications

Height: 12 in
Length: 72 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 12 in
Width: 12 in
Material: Steel
Length: 72 in
IP/NEMA Rating: NEMA 1
Color: Plain