
Sheet Metal Screw, # 8 x 1-1/4", Hex Washer Head, Slotted, Steel, 100/PK
Item #: 601246
Cat #: 8X114HWHSTSZJ
UPC: 705591960060
to view pricing and more.
Documents & Guides
No Documents Available
Sheet Metal Screw, # 8 x 1-1/4", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, Order of 1 Each = Pack of 100
Overview
Sheet Metal Screw, # 8 x 1-1/4", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, Order of 1 Each = Pack of 100
Also known as: 705591960060, 8X114HWHSTSZJ
Specifications
| Length: | 1 1/4 in |
| Drive: | Slotted |
| Screw Head: | Hex |
| Material: | Steel |
| Size: | # 8 |
| Finish: | Zinc Plated |
| Length: | 1 1/4 in |
| Screw Head: | Hex |
| Size: | # 8 |
| Drive: | Slotted |
| Material: | Steel |
| Finish: | Zinc Plated |