
300A, 500VAC/450VDC, L50S Very Fast Acting Fuse
Item #: 601265
Cat #: L50S300
UPC: 079458853001
Sign In or Register to view pricing and more.
Documents & Guides
300 Amp Fuse, Semiconductor, Brand or Series: L50S, Type: Bolt Mount, Voltage Rating: 500 VAC, 450 VDC, Interrupting Rating: VAC 200000 RMS Amp VDC 20000 Amp, Dimensions: 1 1/2 Diameter x 4 11/32 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting.
Overview
300 Amp Fuse, Semiconductor, Brand or Series: L50S, Type: Bolt Mount, Voltage Rating: 500 VAC, 450 VDC, Interrupting Rating: VAC 200000 RMS Amp VDC 20000 Amp, Dimensions: 1 1/2 Diameter x 4 11/32 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting.
Littelfuse L50S Series High-Speed Fuses are designed to protect today’s equipment and systems, and are manufactured with Littelfuse-developed technology that sets tomorrow’s standards for accuracy, consistent quality, reliability, and predictable performance.
Also known as: 079458853001, L50S300
Specifications
| Diameter: | 1 1/2 in |
| Volts AC: | 500 |
| Volts DC: | 450 |
| Length: | 4 11/32 in |
| Mounting: | Bolt |
| Amps: | 300 |
| Speed: | Very Fast Acting |
| Standards: | California Proposition 65 |
| Type: | Semi Conductor Fuse |
| Interrupt Rating DC: | 20 kA |
| Diameter: | 1 1/2 in |
| Volts DC: | 450 |
| Mounting: | Bolt |
| Speed: | Very Fast Acting |
| Type: | Semi Conductor Fuse |
| Volts AC: | 500 |
| Length: | 4 11/32 in |
| Amps: | 300 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |