This product may not be available in all locations.
3
more

Breaker, 40A, 1P, 120/240V, 10 kAIC, Q-Line Series
Item #: 60127
Cat #: THQL1140
UPC: 783164012880
to view pricing and more.
Documents & Guides
40 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Overview
40 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: 783164012880, THQL1140
Specifications
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 40 |
| Family / Style: | Q Line |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Amps: | 40 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 1 |
| Family / Style: | Q Line |