
350A, 500VAC/450VDC, L50S Very Fast Acting Fuse
Item #: 601303
Cat #: L50S350
UPC: 079458853506
to view pricing and more.
Documents & Guides
350 Amp Fuse, Semiconductor, Brand or Series: L50S, Type: Bolt Mount, Voltage Rating: 500 VAC, 450 VDC, Interrupting Rating: VAC 200000 RMS Amp VDC 20000 Amp, Dimensions: 1 1/2 Diameter x 4 11/32 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting.
Overview
350 Amp Fuse, Semiconductor, Brand or Series: L50S, Type: Bolt Mount, Voltage Rating: 500 VAC, 450 VDC, Interrupting Rating: VAC 200000 RMS Amp VDC 20000 Amp, Dimensions: 1 1/2 Diameter x 4 11/32 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting.
Littelfuse L50S Series High-Speed Fuses are designed to protect today’s equipment and systems, and are manufactured with Littelfuse-developed technology that sets tomorrow’s standards for accuracy, consistent quality, reliability, and predictable performance.
Also known as: 079458853506, L50S350
Specifications
| Amps: | 350 |
| Diameter: | 1 1/2 in |
| Volts AC: | 500 |
| Volts DC: | 450 |
| Length: | 4 11/32 in |
| Speed: | Very Fast Acting |
| Standards: | California Proposition 65 |
| Mounting: | Bolt In |
| Type: | Semi Conductor Fuse |
| Interrupt Rating DC: | 20 kA |
| Amps: | 350 |
| Volts AC: | 500 |
| Length: | 4 11/32 in |
| Standards: | California Proposition 65 |
| Type: | Semi Conductor Fuse |
| Diameter: | 1 1/2 in |
| Volts DC: | 450 |
| Speed: | Very Fast Acting |
| Mounting: | Bolt In |
| Interrupt Rating DC: | 20 kA |