30A, 32 VAC/DC, ATO Series Fast-Acting Fuse

Item #: 601313

Cat #: ATO030

UPC: 079458005516

to view pricing and more.
Documents & Guides
30 Amp Fuse, Fast-Acting, North American Style, Brand or Series: ATO, Type: Blade, Voltage Rating: 32 VAC/DC, Interrupting Rating: 1000 Amp VAC, Dimensions: 1880 Height x 510 Width x 1910 Length mm, Features: Fast Acting, Material: Colored Thermoplastic Housing

Overview

30 Amp Fuse, Fast-Acting, North American Style, Brand or Series: ATO, Type: Blade, Voltage Rating: 32 VAC/DC, Interrupting Rating: 1000 Amp VAC, Dimensions: 1880 Height x 510 Width x 1910 Length mm, Features: Fast Acting, Material: Colored Thermoplastic Housing

The ATO® Fuse was designed and patented by Littelfuse in 1976 and set the standard for automotive circuit protection. It features industry standard color coding to indicate amperage rating.

Also known as: 079458005516, ATO030

Specifications

Speed: Fast Acting
Color: Green
Volts DC: 32
Mounting: Socket
Amps: 30
Volts AC: 32
Standards: California Proposition 65
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Volts DC: 32
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 1 kA
Color: Green
Mounting: Socket
Volts AC: 32
Interrupt Rating DC: 1 kA