Fuse, Back-Up, R-Rated, Medium Voltage, 5080VAC, 18R, Mounting,: Ferrule Style,: MJD, Visual Indicat

Item #: 601360

Cat #: 9F60MJD518

UPC: 782001396329

to view pricing and more.
Documents & Guides
Fuse, Back-Up, R-Rated, Medium Voltage, 5080 Volt AC, 18R, Mounting,: Ferrule Style,: MJD, Visual Indicator, Amp-Trap

Overview

Fuse, Back-Up, R-Rated, Medium Voltage, 5080 Volt AC, 18R, Mounting,: Ferrule Style,: MJD, Visual Indicator, Amp-Trap

Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses come with a 3 (size D) or 4 (size E) inch diameter barrels with ferrules and are mounted in spring reinforced clips

Also known as: 782001396329, 9F60MJD518

Specifications

Diameter: 3 in
Type: Fuse, Medium Voltage
Volts AC: 5080
Diameter: 3 in
Volts AC: 5080
Type: Fuse, Medium Voltage