Push Button, Push-Pull, Mushroom, Jumbo, 30mm, Black, NEMA 4/13

Item #: 6014

Cat #: 800T-FXJM2A7

UPC: 662073152194

to view pricing and more.
Documents & Guides
Push Button, 3 Position, Push-Pull, Momentary-Maintained-Maintained, 30mm, Black, Jumbo, Mushroom Head, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

Overview

Push Button, 3 Position, Push-Pull, Momentary-Maintained-Maintained, 30mm, Black, Jumbo, Mushroom Head, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Also known as: 662073152194, 800T-FXJM2A7

Specifications

Size: 30 mm
Color: Black
Type: 3-Position, Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Size: 30 mm
Type: 3-Position, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Black
Family / Style: 800T
Standards: Build America Buy America Compliant