Modular Metering, 1600A, Main Lug Enclosure, 100kA, 208Y/120/240VAC

Item #: 601416

Cat #: TMP3L16R

UPC: 783164338843

to view pricing and more.
Documents & Guides
Modular Metering, 6200 Amp, 3-Phase 4 Wire/1-Phase 3 Wire, 208Y/120/240 Volt AC 100kAIC, 2 Stud Sets per Phase and Neutral, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Modular Metering, 6200 Amp, 3-Phase 4 Wire/1-Phase 3 Wire, 208Y/120/240 Volt AC 100kAIC, 2 Stud Sets per Phase and Neutral, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783164338843, TMP3L16R

Specifications

Phase: 3
Amps: 1600
Mounting: Wall
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 100 kA
Phase: 3
Mounting: Wall
Interrupt Rating AC: 100 kA
Amps: 1600
IP/NEMA Rating: NEMA 3R