Metering, Main Breaker, Module, 2000A, 100kAIC, Bottom Feed, 1PH

Item #: 601418

Cat #: TMPBB20R

UPC: 783164408997

to view pricing and more.
Documents & Guides
Metering, Main Breaker, Module, 2000 Amp, 100 kAIC, 1-Phase, 120/240 Volt AC, Bottom Feed, No Shunt Trip, 4 x 500 - 1000 MCM Al/CU, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Metering, Main Breaker, Module, 2000 Amp, 100 kAIC, 1-Phase, 120/240 Volt AC, Bottom Feed, No Shunt Trip, 4 x 500 - 1000 MCM Al/CU, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783164408997, TMPBB20R

Specifications

Poles: 3
Amps: 2000
Mounting: Surface
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 120/240
Amps: 2000
Phase: 1
IP/NEMA Rating: NEMA 3R