Modular Metering, 1400A, Main Breaker, RGH Frame, 100kA, 120/240VAC

Item #: 601452

Cat #: TMPBB14R

UPC: 783164385021

to view pricing and more.
Documents & Guides
Modular Metering, 1400A, Main Breaker, 1-Phase, 3-Wire, RGH Frame, 100kA, 120/240VAC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Modular Metering, 1400A, Main Breaker, 1-Phase, 3-Wire, RGH Frame, 100kA, 120/240VAC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783164385021, TMPBB14R

Specifications

Poles: 3
Amps: 1400
Mounting: Surface
Phase: 1
Volts AC: 120/240
Size: RGH
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 1400
Phase: 1
Size: RGH