ITE MC0816B1150RTH 150A 4J RGLS

Item #: 601456

Cat #: MC0816B1150RTH

UPC: 783643404953

Sign In or Register to view pricing and more.
Documents & Guides
ITE MC0816B1150RTH 150A 4J RGLS 8S/16C MTRCMB OH/UG 2 HUB

Overview

ITE MC0816B1150RTH 150A 4J RGLS 8S/16C MTRCMB OH/UG 2 HUB
Also known as: 783643404953, MC0816B1150RTH

Specifications

Mounting: Surface
Phase: 1
Amps: 150
Mounting: Surface
Amps: 150
Phase: 1