Terminal Base, 52-Pin, Screw Cage, 10A, 125V AC/DC

Item #: 60147

Cat #: 1797-TB3

UPC: 612598172917

Sign In or Register to view pricing and more.
Terminal Base, 52-Pin, Screw Cage, 10A, 125V AC/DCTerminal Base, Flex Ex, Intrinsically Safe, 52 Pin, 1 Row of 16, 2 Rows of 18, 10 Amp, 125 Volt AC/DC

Overview

Terminal Base, 52-Pin, Screw Cage, 10A, 125V AC/DCTerminal Base, Flex Ex, Intrinsically Safe, 52 Pin, 1 Row of 16, 2 Rows of 18, 10 Amp, 125 Volt AC/DC
Also known as: 612598172917, 1797-TB3

Specifications

Type: Terminal Base
Amps: 10
Volts DC: 125
Circuits: 52
Volts AC: 125
Type: Terminal Base
Volts DC: 125
Volts AC: 125
Amps: 10
Circuits: 52