Grounding Bushing, Insulated, Threaded, Size: 3", Malleable Iron

Item #: 601488

Cat #: HGLL830

UPC: 784564113184

to view pricing and more.
Documents & Guides
Grounding Bushing, Insulated, Threaded, Size: 3 Inch, Wire Range: 3/0 - 6 AWG, Malleable Iron, Rated For Copper/Aluminum Conductors.

Overview

Grounding Bushing, Insulated, Threaded, Size: 3 Inch, Wire Range: 3/0 - 6 AWG, Malleable Iron, Rated For Copper/Aluminum Conductors.
Also known as: 784564113184, HGLL830

Specifications

Material: Malleable Iron
Diameter: 3 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 3 in