This product has been discontinued.

Heat Shrink, Heavy-Wall, 12 - 6 AWG, 6", Black, Pack of 3
Item #: 601528
Cat #: HST0.4-6-3Y
UPC: 074983108305
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy-Wall, 12 - 6 AWG, 6", Black, .40" Min. Expanded I.D., .16" Max. Recovered I.D., .08" Nominal Recovered Wall Thickness, Pack of 3
Overview
Heat Shrink, Heavy-Wall, 12 - 6 AWG, 6", Black, .40" Min. Expanded I.D., .16" Max. Recovered I.D., .08" Nominal Recovered Wall Thickness, Pack of 3
Also known as: 074983108305, HST0.4-6-3Y
Specifications
| Length: | 6 in |
| Color: | Black |
| Volts AC: | 600 |
| Allowable Gauge Range: | 12 - 8 |
| Length: | 6 in |
| Volts AC: | 600 |
| Color: | Black |
| Allowable Gauge Range: | 12 - 8 |