Limit Switch, Side Rotary, Fixed Arm, Thermoplastic Roller, 2P

Item #: 601571

Cat #: XCKN2118P20

UPC: 389110214300

to view pricing and more.
Limit Switch, Side Rotary, Fixed Arm, Thermoplastic Roller, 2-Pole, Snap Action, Compact Plastic

Overview

Limit Switch, Side Rotary, Fixed Arm, Thermoplastic Roller, 2-Pole, Snap Action, Compact Plastic
Also known as: 389110214300, XCKN2118P20

Specifications

Type: Side Rotary, Limit Switch
Poles: 2
Amps: 10
Volts AC: 300
Mounting: Surface
Material: Plastic
Standards: California Proposition 65
Type: Side Rotary, Limit Switch
Amps: 10
Mounting: Surface
Standards: California Proposition 65
Poles: 2
Volts AC: 300
Material: Plastic