This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
GED AB494S STAINLESS STEEL N4X ENCLOSURE 49"
Overview
GED AB494S STAINLESS STEEL N4X ENCLOSURE 49"
Also known as: 783175949830, AB494S
Specifications
| Material: | Stainless Steel |
| Height: | 49 in |
| IP/NEMA Rating: | NEMA 4X |
| Material: | Stainless Steel |
| IP/NEMA Rating: | NEMA 4X |
| Height: | 49 in |