Renewable Fuse Link for Ul Class H Fuses

Item #: 601629
Cat #: LKN060
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Renewable Fuse Link for Ul Class H FusesRenewable Fuse Link for Ul Class H Fuses

Overview

Renewable Fuse Link for Ul Class H FusesRenewable Fuse Link for Ul Class H Fuses
Also known as: LKN060

Specifications

Type: Renewable
Opening: Fast-Acting
Mounting: Knife Blade
Class: H
Volts AC: 250
Amps: 60
Interrupt Rating DC: 10kA
Type: Renewable
Mounting: Knife Blade
Volts AC: 250
Interrupt Rating DC: 10kA
Opening: Fast-Acting
Class: H
Amps: 60

Customer Reviews

No reviews for this product
(0)