Breaker Enclosure, 100-225A, 3P, Type Q, 240VAC, NEMA 1, Flush

Item #: 60163
Cat #: Q23225NF
UPC: 78590147060
Sign In or Register to view pricing and more.
Documents & Guides
Breaker Enclosure, 100 - 225 Amp, 3-Pole, Type QBL, QDL, QGL, QJL, NEMA 1, Flush

Overview

Breaker Enclosure, 100 - 225 Amp, 3-Pole, Type QBL, QDL, QGL, QJL, NEMA 1, Flush
Also known as: 78590147060, Q23225NF

Specifications

Poles: 3
Mounting: Flush
Family / Style: QO
IP/NEMA Rating: 1
Amps: 225
Volts AC: 240
Standards: California Proposition 65
Poles: 3
Family / Style: QO
Amps: 225
Standards: California Proposition 65
Mounting: Flush
IP/NEMA Rating: 1
Volts AC: 240

Customer Reviews

No reviews for this product
(0)