Renewable Fuse Link, 100A

Item #: 601635
Cat #: LKN100
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Renewable Fuse Link, 100ARenewable Fuse Link for Ul Class H Fuses, 100 Amp

Overview

Renewable Fuse Link, 100ARenewable Fuse Link for Ul Class H Fuses, 100 Amp
Also known as: LKN100

Specifications

Type: Renewable
Opening: Fast-Acting
Mounting: Knife Blade
Amps: 100
Class: H
Volts AC: 250
Interrupt Rating DC: 10kA
Type: Renewable
Mounting: Knife Blade
Class: H
Interrupt Rating DC: 10kA
Opening: Fast-Acting
Amps: 100
Volts AC: 250

Customer Reviews

No reviews for this product
(0)