Pushbutton, 30.5mm, Mom., 1NC, OFF Nameplate, Flush, Non-Illum.

Item #: 601699

Cat #: CR104PBG01U1A2

UPC: 783166594216

to view pricing and more.
Documents & Guides
Heavy-Duty Pushbutton, 30.5 millimeter, Momentary, Flush Head, Multi-Color Inserts, Red, Green, Yellow, Black, with OFF Nameplate, 1 Normally Closed Contact, Non-Illuminated, Watertight/Oiltight

Overview

Heavy-Duty Pushbutton, 30.5 millimeter, Momentary, Flush Head, Multi-Color Inserts, Red, Green, Yellow, Black, with OFF Nameplate, 1 Normally Closed Contact, Non-Illuminated, Watertight/Oiltight
Also known as: 783166594216, CR104PBG01U1A2

Specifications

Mounting: Panel
Color: Red, Green, Black, Yellow
Type: Flush, Momentary, Pushbutton
Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 600
Mounting: Panel
Type: Flush, Momentary, Pushbutton
Size: 30 mm
Volts AC: 600
Color: Red, Green, Black, Yellow
Amps: 10
Family / Style: CR104