Fuse, 3A, 600VAC, Class J Fast-Acting

Item #: 601793

Cat #: JLS003

UPC: 079458200478

Sign In or Register to view pricing and more.
Documents & Guides
3 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 13/16 Diameter x 2 1/4 Length Inch, Features: Fast Acting

Overview

3 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Cartridge Lead, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 13/16 Diameter x 2 1/4 Length Inch, Features: Fast Acting

JLS series fuses provide space-saving, fast-acting overload and short-circuit protection for non-inductive loads. When used for motors or other inductive loads, the ampere rating of JLS series fuses must be increased to prevent nuisance opening on inrush currents. In such applications, JLS fuses may provide only short circuit protection. Consider using Littelfuse POWR-PRO™ JTD series time-delay fuses in such circuits.

Also known as: 079458200478, JLS003

Specifications

Length: 2 1/4 in
Speed: Fast Acting
Diameter: 13/16 in
Amps: 3
Class: J
Volts AC: 600
Mounting: Cartridge
Type: Power Fuse
Standards: California Proposition 65
Interrupt Rating DC: 200 kA
Length: 2 1/4 in
Diameter: 13/16 in
Class: J
Mounting: Cartridge
Standards: California Proposition 65
Speed: Fast Acting
Amps: 3
Volts AC: 600
Type: Power Fuse
Interrupt Rating DC: 200 kA