Liquidtight Connector, Insulated, 90°, 2", Malleable Iron

Item #: 601879

Cat #: LTB20090GC

UPC: 784564253286

Sign In or Register to view pricing and more.
Liquidtight Connector, Insulated, 90°, Size: 2 Inch, Material: Malleable Iron

Overview

Liquidtight Connector, Insulated, 90°, Size: 2 Inch, Material: Malleable Iron
Also known as: 784564253286, LTB20090GC

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in