Dual Rated Lug 600-2

Item #: 601921

Cat #: 600T

UPC: 662381001108

Sign In or Register to view pricing and more.
Documents & Guides
1 Port Aluminum Lug 600 MCM - 2 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .

Overview

1 Port Aluminum Lug 600 MCM - 2 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Also known as: 662381001108, 600T

Specifications

Conductors: 1
Material: Aluminum
Conductors: 1
Material: Aluminum