![Compression Connector, Type: Vice, Size: 0.204 - 0.390", Bronze Compression Connector, Type: Vice, Size: 0.204 - 0.390", Bronze](https://rexel-cdn.com/products/image.jpg?i=7D9E1BBA-E5FA-4252-BCE7-D56E5E7F30DB&f=420)
Compression Connector, Type: Vice, Size: 0.204 - 0.390", Bronze
Item #:
601933
Cat #:
GC-5020
UPC:
096359307518
Sign In or Register to view pricing and more.
Documents & Guides
Compression Connector, Type: Vice, Size: 0.204 - 0.390 Inch, Max/Min Conductors: (2)1/0 - (2)4 AWG Stranded, Bronze
Overview
Compression Connector, Type: Vice, Size: 0.204 - 0.390 Inch, Max/Min Conductors: (2)1/0 - (2)4 AWG Stranded, Bronze
Also known as: 096359307518, GC-5020
Specifications
Gauge: | 4, 1/0, 2 |
Type: | Connector, Compression |
Material: | Bronze |
Size: | 0.204 - 0.390 in |
Gauge: | 4, 1/0, 2 |
Material: | Bronze |
Type: | Connector, Compression |
Size: | 0.204 - 0.390 in |
Customer Reviews
No reviews for this product
(0)