SEL SWITCH

Item #: 601979
Cat #: CR104PSK63A92C
UPC: 783166287132
Sign In or Register to view pricing and more.
Documents & Guides
Standard and illuminated push buttons and selector switches are A92C PR.No. CR107132

Overview

Standard and illuminated push buttons and selector switches are A92C PR.No. CR107132
Also known as: 783166287132, CR104PSK63A92C

Specifications

Amps: 10
Size: 30 mm
Family / Style: CR104
Type: Keyed, 2 Position, Selector Switch
Volts AC: 600
Amps: 10
Family / Style: CR104
Volts AC: 600
Size: 30 mm
Type: Keyed, 2 Position, Selector Switch

Customer Reviews

No reviews for this product
(0)