Selector Switch, Black Wing Lever, 3 Position, Spring Return to Center

Item #: 601981

Cat #: CR104PSM94B92

UPC: 783166288528

to view pricing and more.
Documents & Guides
Selector Switch, Black Wing Lever, 3 Position, Spring Return to Center, 2 Normally Open/2 Normally Closed Contact Block, Cam Code 4

Overview

Selector Switch, Black Wing Lever, 3 Position, Spring Return to Center, 2 Normally Open/2 Normally Closed Contact Block, Cam Code 4
Also known as: 783166288528, CR104PSM94B92

Specifications

Mounting: Panel
Amps: 10
Size: 30 mm
Family / Style: CR104
Color: Black
Poles: 4
Volts AC: 600
Type: Wing Lever, Selector Switch
Mounting: Panel
Size: 30 mm
Color: Black
Volts AC: 600
Amps: 10
Family / Style: CR104
Poles: 4
Type: Wing Lever, Selector Switch